Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 6000 lb., 460V
Mfr # UNI-5448-6-BLU-460-3
Zoro # G1752480
product price: $5,189.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,189.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 54 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-6-BLU-460-3
- Zoro # G1752480
- UPC # 691215222532
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,54x48,Blue,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb (EC11-G)
- COFFING HOISTS Plate and Frame Assembly (JF857)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECX1)
- EXTREME MAX Extreme Max 3008.0478 OD Green Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0478)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- BALLYMORE Scissor Lift Table, 1250 lb. Cap, 47"W. 75"L (PLDPLUS)
- Vestil Lifting Tables