Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 6000 lb., 230V
Mfr # UNI-5448-6-BLU-230-3
Zoro # G1752569
product price: $5,339.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,339.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 54 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-6-BLU-230-3
- Zoro # G1752569
- UPC # 691215222525
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,54x48,Blue,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Super Strong Anchor Shackle, 3 Ton Load, 12 In, 063 In Screw Pin, SelfColored (M650)
- VESTIL Economical Floor Lock (FL-6)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/4" Short Reach Foundry Hook 1400 Lb. Capacity (14784)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 72in.L, Rubber (29NH31)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- NORCO PROFESSIONAL LIFTING 2500 Lb. Power Train Lift Table (72850A)
- Vestil Lifting Tables