Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 6000 lb., 230V, Overall Height: 42-1/4"
Mfr # UNI-5448-6-BLU-230-1
Zoro # G1752462
product price: $5,339.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,339.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-6-BLU-230-1
- Zoro # G1752462
- UPC # 691215222518
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 54 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,54x48,Blue,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, SS (BBS12SR)
- ROYAL BASKET TRUCKS PVC Hamper Bag, 35 Gallon, Blue Mesh (G35-BBX-LMN)
- BALLYMORE 133 in H Steel Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (S/B FAWL-10-X)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- Vestil Lifting Tables