Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 6000 lb., 208V
Mfr # UNI-5448-6-BLU-208-3
Zoro # G1752429
product price: $5,149.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,149.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 54 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-6-BLU-208-3
- Zoro # G1752429
- UPC # 691215223911
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,54x48,Blue,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 120 lb (PRE30302ZN-VPR01(CG))
- FACTOR 55 Fits Standard Shackles DRings And OEM Recovery Points Fits 38 Steel Cable (00080-01)
- COTTERMAN 90 in H Stainless Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A3E10B4SSP3)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE1802DFX4)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- BISHAMON Hydraulic Lift Table, 4400 lb. Cap, 33-1/2"W, 55-1/2"L (LX200N)
- Vestil Stationary Lift Tables