Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 6000 lb., 115V
Mfr # UNI-5448-6-BLU-115-1
Zoro # G1752401
product price: $5,492.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,492.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-6-BLU-115-1
- Zoro # G1752401
- UPC # 691215222501
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 54 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,54x48,Blue,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Warning Line Replacement Flags, 100Ft (153810)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST217-07)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 5 in, 300 lb, Dlrn (4W913)
- CM Coffing LSB Ratchet Lever Hoist, 15 Ft. Lift, 3/4 Ton (LSB07515)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- Vestil Stationary Lift Tables