Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 4000 lb., 460V
Mfr # UNI-5448-4-BLU-460-3
Zoro # G1752438
product price: $3,760.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,760.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 54 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-4-BLU-460-3
- Zoro # G1752438
- UPC # 691215222495
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,54x48,Blue,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114011)
- LOUISVILLE Two-Person Stage, 14 ft. L, 28 In. W (P22814)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 9-3/4"H (30E983)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- PAKE HANDLING TOOLS Post Lift Table, 2000 Lb. Cap., 36x24 Platform, 34 to 52 Lift Range (PAKMP2052)
- Vestil Lifting Tables