Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 4000 lb., 230V
Mfr # UNI-5448-4-BLU-230-3
Zoro # G1752383
product price: $3,898.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,898.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 54 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-4-BLU-230-3
- Zoro # G1752383
- UPC # 691215222488
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,54x48,Blue,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 3/32 In (ID003404-02)
- COTTERMAN Crossover Bridge, 4 Step, Aluminum, 74In. H (4SCA24A3C50P3)
- WARN INDUSTRIES BACKPACK, EPIC BACKPACK FG (95510)
- HARRINGTON Silicone Stack Assembly (E2D622125)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- JET Infeed/Outfeed Tables for JWDS-1632 (723521)
- Vestil Lifting Tables