Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 4000 lb., 230V, Overall Height: 42-1/4"
Mfr # UNI-5448-4-BLU-230-1
Zoro # G1752313
product price: $3,708.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,708.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 54 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-4-BLU-230-1
- Zoro # G1752313
- UPC # 691215222471
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,54x48,Blue,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Black Powder-coated Horizontal E-Track Tie-down Rail (5HETP)
- CROSBY Swivel Hook, Carbon Steel, 4000 lb., Red (1048630)
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- BAUER LADDER Folding Cable Hooks for Fiberglass Extension Ladders, PR (07001)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 20" x 39.4" - CAPACITY: 1650 LBS (ETF165)
- Vestil Lifting Tables