Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 4000 lb., 115V
Mfr # UNI-5448-4-BLU-115-1
Zoro # G1752447
product price: $4,059.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,059.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 54 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-4-BLU-115-1
- Zoro # G1752447
- UPC # 691215222464
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,54x48,Blue,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Logistic Ratchet Strap, Gold, 12 ft. L (531211GRA)
- WESTWARD 12 ft Fiberglass Stepladder, 300 lb Capacity (44YY30)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 6" sheave) (4180H6)
- BRUSH GRUBBER Extreme Brush Grubber Chain (BG-12)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- Vestil Stationary Lift Tables