Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 2000 lb., 460V
Mfr # UNI-5448-2-BLU-460-3
Zoro # G1752368
product price: $3,353.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,353.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-2-BLU-460-3
- Zoro # G1752368
- UPC # 691215222457
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,54x48,Blue,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Patriot Braided Nylon Masons Line, 5 (BC487)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D4)
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 4 in W, Nylon, Yellow (TTS2-904-6)
- COTTERMAN 18 ft 3 in Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Powder Coated Finish (M19SC C1)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- Vestil Lifting Tables