Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-5448-2-BLU-230-3
Zoro # G1752331
product price: $3,581.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,581.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-2-BLU-230-3
- Zoro # G1752331
- UPC # 691215222440
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,54x48,Blue,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Rope Pulley Swvl Sngl Cst1-1/4 (0173ZD-1-1/4)
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 5K PULL CAP (E-TUG-HD-50)
- XPOSE SAFETY Ball Bungees Black 6 in , 10PK (BB-6B-10-X)
- VESTIL Fork Extension, Black, 96 L x 6" W, PR (FE-6-96-BK)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- Vestil Lifting Tables