Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-5448-2-BLU-230-1
Zoro # G1752112
product price: $3,842.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,842.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-2-BLU-230-1
- Zoro # G1752112
- UPC # 691215222433
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,54x48,Blue,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 10" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-EZPUS1030-1-KW-2SS)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN2801DX8)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 2000 lb. (R-CH-63PH)
- STECK MANUFACTURING Replacement Copper Swivel Pad (SS23231)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.7" x 32" - CAPACITY: 1100 LBS (TF110)
- Vestil Stationary Lift Tables