Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 2000 lb., 208V
Mfr # UNI-5448-2-BLU-208-3
Zoro # G1752158
product price: $3,842.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,842.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-5448-2-BLU-208-3
- Zoro # G1752158
- UPC # 691215223898
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,54x48,Blue,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1406HD)
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 316 (PCWRC532SS316)
- TRI-ARC Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height (MCOS72249)
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.7" x 32" - CAPACITY: 1100 LBS (TF110)
- Vestil Lifting Tables