Shop All Stationary Lift Tables
Vestil
54" X 48" Blue Lift Table, Load Cap. 2000 lb., 115V
Mfr # UNI-5448-2-BLU-115-1
Zoro # G1752261
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,581.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # UNI-5448-2-BLU-115-1
- Zoro # G1752261
- UPC # 691215222426
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 54 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,54x48,Blue,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 9/32-5/16 V10 SLHK LAT KIT, UPC, 8410177 (8410177)
- WESCO Steel U-Boat (273293)
- DAYTON Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Gray (35XG65)
- KINGCORD 5/16 in. x 200 ft. White Smooth Braid Nylon Rope (448860)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- Vestil Stationary Lift Tables