Shop All Tilt Trucks
Vestil
53 3/8'' x 40 1/2'' x 35 13/16'' Yellow Steel Intermediate Bulk Container Tilting Cart IBC-TLT
Mfr # 736IBCTLT
Zoro # G311768696
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736IBCTLT
- Zoro # G311768696
- Country of Origin United States
- Category Tilt Trucks
Description
Easily drain your bulk container with this Vestil 53 3/8'' x 40 1/2'' x 35 13/16'' yellow steel intermediate bulk container tilting cart IBC-TLT. This durable unit features a 4400 lb. capacity and it is built to hold 275 gallon and 330 gallon intermediate bulk containers. It features a sturdy steel construction to withstand daily use and it has a yellow powder-coated finish for additional strength and high visibility. Plus it has an ergonomic handle and 4 casters for easy transport from workstation to workstation.This tilting cart is used to tilt bulk containers for complete draining. It is simple to use by placing your container on the cart maneuvering it into the secure position and then starting the draining process. As your container drains and the weight lessens the rear of the cart will automatically raise up 5 degrees to provide a better angle for releasing fluids.Overall Dimensions:Length: 53 5/16''Width: 40 1/2''Height: 35 5/16''Capacity: 4400 lb.Platform Dimensions:Length: 47 3/4''Width: 40 1/2''Height: 12 3/4'' - 16 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- TMI Flexible Bulk Roll, Anti-Static, 8in, Clear (999-00559)
- PEERLESS CHAIN 5/8 JAW-EYE SWIVEL HDG, UPC, 8171641 (8171641)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-HP25L-T-LW - Fits Hu-lift Model # HP25L (Tandem) (GWK-HP25L-T-LW)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow (TDT-100-LD-YELLOW)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Blue (TDT-50-MD-BLUE)
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Black (TDT-100-HD-BLACK)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue (TDT-50-LD-BLUE)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Gray (1/3CU-L GRAY)
- Vestil Tilt Trucks