Shop All Rolling Ladders
Vestil
51.9375 H 202 Stainless Steel Stainless Steel Folding Ladder W/Wheels, 3 Steps
Mfr # FLAD-3-SS
Zoro # G0981681
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Steps 3
- Material 202 Stainless Steel
- Color Silver
- Step Depth 7 in
- Overall Width 23.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FLAD-3-SS
- Zoro # G0981681
- UPC # 691215066877
- Country of Origin China
- Category Rolling Ladders
Dimensions
Overall Height | 51.9375 |
Step Depth | 7 in |
Overall Width | 23.75 |
Step Width | 16.125 in |
Top Step Height | 30.25 in |
Overall Length | 26.5 |
Details
Item | Stainless Steel Folding Ladder W/Wheels |
Number of Steps | 3 |
Material | 202 Stainless Steel |
Color | Silver |
Finish | 202 Stainless Steel |
Climbing Angle | 58 ? |
ANSI Type | I |
Net Weight | 31 |
Description
Stainless Steel Folding Ladder W/Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 40' Winch Strap with Flat Hook, 240FH (240FH)
- DAYTON Cable, 1/16 IN, 500 FT, 96 Lb Capacity (1DLA1)
- PEWAG Chain Sling, G120, SGG, Alloy Steel, 10 ft L (10G120SGG/10)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B-P)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- VESTIL 120" Mezzanine Ladder (LAD-FM-120)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A6E20B4W5C1P3)
- Vestil Ladders