Shop All Crossover Ladders
Vestil
5 Step Cross-Over Ladder 48"H x 50"W Yellow Powder Coat Steel
Mfr # COL-5-46-44
Zoro # G1741597
product price: $1,770.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,770.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 5
- Climbing Angle 58 ?
- Color Yellow
- Overall Height 93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COL-5-46-44
- Zoro # G1741597
- UPC # 691215011419
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Overall Height | 93 |
Step Depth | 7 in |
Step Width | 23.5 in |
Platform Width | 23.5 in |
Platform Length | 60 in |
Details
Material | Steel |
Number of Steps | 5 |
Climbing Angle | 58 ? |
Item | Cross-Over Ladder,5 Step,48 H,50 W |
Color | Yellow |
Finish | Powder Coated |
Description
Cross-Over Ladder,5 Step,48 H,50 W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster 10x3.5 Swvl Fork, 10x3.5 Pneumatic Wheel (350-4), 4x4-1/2 Top P (100CS1035FP44-03)
- PEWAG Chain, 100 ft. L, Trade Size 3/16 in. (36126/100)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE1604DFX10)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN2601NX6)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- VESTIL 6 Step Cross-Over Ladder 58"H x 38"W Yellow Powder Coat Steel (COL-6-56-33)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- Vestil Crossover Ladders