Shop All Crossover Ladders
Vestil
5 Step Cross-Over Ladder 48"H x 14"W Yellow Powder Coat Steel
Mfr # COL-5-46-14
Zoro # G1741472
product price: $1,584.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,584.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 5
- Climbing Angle 58 ?
- Overall Height 92.875
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COL-5-46-14
- Zoro # G1741472
- UPC # 691215011389
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Overall Height | 92.875 |
Step Depth | 7 in |
Step Width | 23.5 in |
Platform Length | 24 in |
Platform Width | 23.5 in |
Details
Material | Steel |
Number of Steps | 5 |
Climbing Angle | 58 ? |
Item | Cross-Over Ladder,5 Step,48 H,14 W |
Color | Yellow |
Finish | Powder Coated |
Description
Cross-Over Ladder,5 Step,48 H,14 W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 48" L-Track - Aluminum (AT48AL)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 15 ft Hoist Lift, 51/64 in Hook Opening (LX003-15)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT5)
- ZORO SELECT Caster Wheel, 715 lb., 4" (1KA93)
- VESTIL 6 Step Cross-Over Ladder 58"H x 38"W Yellow Powder Coat Steel (COL-6-56-33)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- Vestil Ladders