Shop All Guard Rails
Vestil
5 in. L Door Lock
Mfr # DR-LOCK
Zoro # G2391247
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Color Yellow
- Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DR-LOCK
- Zoro # G2391247
- UPC # 691215015400
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 5 in |
Details
Color | Yellow |
Base Material | Steel |
Item | Door Lock |
Description
Door Lock, Overall Length 5 in, Base Material Steel, Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial Strip Door, Ribbed, 7ftHx3ftW (999-00517)
- ZORO SELECT Kingpin Swivel Caster, Nylon, 3 in., 660 lb (LKR-SPO 75K)
- ZORO SELECT Master Link, 39,100 lb. Work Load, Enamel (8451500)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 22BF (10F10KG06B22)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Yellow (GR-F2R-BO-TP42-YL)
- VESTIL Guard Rail System Spring Post (GR-H2R-SP)
- VESTIL Guard Rail Straight Rail, 84" (GR-H2R-BO-7-HDG)
- VESTIL Plastic Guard Rail End Cap, Yellow (GR-H2R-CAP)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Yellow (GR-F3R-BO-TP42-YL)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH (VDKR-10)
- ZORO SELECT Guard Rail, 4 ft. L, 12 In. H (GR-H2R-BO-4-YL)
- Vestil Warehouse Safety Guards & Protectors