Shop All Bucket Lids & Accessories
Vestil
5 Gal Pail Liners, Clear, 5PK
Mfr # PAIL-LINE
Zoro # G803529262
product price: $28.99
/pk 5, $5.80/ea
Sold in multiples of 2 for $57.98
$57.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.5
- Overall Width 12.5
- Overall Height 13
- Length 12.5
- Width 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAIL-LINE
- Zoro # G803529262
- UPC # 691215077606
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Overall Length | 12.5 |
Overall Width | 12.5 |
Overall Height | 13 |
Length | 12.5 |
Width | 12.5 |
Height | 13 |
Depth | 12.5 |
Outside Diameter | 12.75 |
Size | 12.5 x 12.5 x 13 |
Inside Diameter | 11.25 |
Details
Color | Clear |
Material | High Density Polyethylene (HDPE) |
Weight | 1 |
Features | Unique design protects & extend the life of plastic and steel 5-gallon pails. Prevents damage to pails by creating a barrier. Constructed to handle chemical, cosmetic, food & beverage and pharmaceutical applications. FDA compliant semi-rigid polyethylene (hope) resins |
Application | Pail liners make disposing of materials easy, plus they help keep our environment cleaner by ensuring the maximum recovery of product. |
Description
The pail liners can be used in a variety of settings, from constructions sites to manufacturing facilities. Pail liners make disposing of materials easy, plus they help keep our environment cleaner by ensuring the maximum recovery of product. By using pail liners, the construction of the pail is saved from unnecessary day to day decay.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3013L)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- ZORO SELECT Drum Safety Vent, Brass (VENT-H)
- VESTIL Lid with Lever Lock LID-STL-LL for 5 Gallon Open Head Steel Pails (LID-STL-LL)
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- VESTIL Spout Top with Tear Tab for Sizes 3-1/2, 5 and 6 Gal, White (LID-54-PWST)
- VESTIL 3.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-35-W - White (PAIL-SCR-35-W)
- VESTIL Tear Tab for Sizes 3-1/2, 5 and 6 Gal, White (LID-54-PWT)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-SN-BR)
- Vestil Bucket Lids & Accessories