Shop All Quilted Moving Pads
Vestil
4Pk HD Poly/Cotton Moving Pads, 4PK
Mfr # QPC-7280-VP-4PK
Zoro # G005444240
product price: $84.55
/pk 4, $21.14/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$84.55
Free 30-Day Returns
Key Features
- Material Polyester/Cotton
- Length 80
- Width 72
- Weight 28
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # QPC-7280-VP-4PK
- Zoro # G005444240
- UPC # 691215328258
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 80 |
Width | 72 |
Height | 1 |
Details
Material | Polyester/Cotton |
Weight | 28 |
Color | Blue |
Description
Cushion and protect furniture, machinery, and electronic equipment. Each pad measures 72" wide by 80" long. Units are sold a dozen at a time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/White, Width: 1/2 in (TZe231)
- REGISTRY Adhering Baggage Claim Tag, 1000PK (U72ABTAH)
- BROOKSIDE DESIGN, LLC 24" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC-624)
- ASP License Plate Envelopes Self Seal-Plain, 13" X 6 1/2", 100 Per Box Pk (832)
- VESTIL GENERAL DUTY MOVING PADS COTTON, PK12 (QPC-7280-DP-12PK)
- VESTIL All-Weather Polyester Moving Pads, PK4 (QPC-7280-UP-4PK)
- VESTIL HEAVY DUTY MOVING PADS POLYESTER/COTTON, PK12 (QPC-7280-VP-12PK)
- VESTIL All Weather Moving Pad Polyester (QPC-7280-UP-1PK)
- VESTIL 4Pk General Duty Moving Pads, 4PK (QPC-7280-DP-4PK)
- US CARGO CONTROL Moving Blankets- Multi Mover 12-Pack, 75-80 lbs./dozen (MBMULTI75-12PK)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR7)
- Vestil Quilted Moving Pads