Shop All Quilted Moving Pads
Vestil
4Pk General Duty Moving Pads, 4PK
Mfr # QPC-7280-DP-4PK
Zoro # G005445681
product price: $58.19
/pk 4, $14.55/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$58.19
Free 30-Day Returns
Key Features
- Material Polyester/Cotton
- Length 80
- Width 72
- Weight 20
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # QPC-7280-DP-4PK
- Zoro # G005445681
- UPC # 691215328234
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 80 |
Width | 72 |
Height | 1 |
Details
Material | Polyester/Cotton |
Weight | 20 |
Color | Blue |
Description
Cushion and protect furniture, machinery, and electronic equipment. Each pad measures 72" wide by 80" long. Units are sold a dozen at a time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 32 oz. (TP 32/MS)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 24"x300', Kraft (IKP2460)
- SMEAD Folder, File, Ltr, 1/3 Ast, Yw Pk (SMD12934)
- VESTIL HEAVY DUTY MOVING PADS POLYESTER/COTTON, PK12 (QPC-7280-VP-12PK)
- VESTIL All Weather Moving Pad Polyester (QPC-7280-UP-1PK)
- VESTIL 4Pk HD Poly/Cotton Moving Pads, 4PK (QPC-7280-VP-4PK)
- VESTIL All-Weather Polyester Moving Pads, PK4 (QPC-7280-UP-4PK)
- VESTIL GENERAL DUTY MOVING PADS COTTON, PK12 (QPC-7280-DP-12PK)
- US CARGO CONTROL Quilted Door Cover (DC10122)
- US CARGO CONTROL Washer/Dryer & Oven Range Cover (WDRC1000)
- Vestil Quilted Moving Pads