Shop All Work Tables
Vestil
48x48 Fab. Fixture Table Top
Mfr # FFT-4848
Zoro # G805445232
product price: $1,013.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
- Height 5.75
- Weight 331
- Size 48 x 48 x 5.75
- Length 48
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FFT-4848
- Zoro # G805445232
- UPC # 691215345712
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 |
Depth | 48 |
Height | 5.75 |
Size | 48 x 48 x 5.75 |
Length | 48 |
Details
Weight | 331 |
Color | Gray |
Material | Steel |
Adjustable | No |
Description
A flat welding table top is a worthwhile addition to manufacturing and industrial facilities. This welding top comes unpainted for grounding purposes during operation. With a steel construction the unit is strong and robust for consistent daily use. Holes are separated at 4” intervals for full table top use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- AKRO-MILS Akro-Mils Divider 40210 For AkroBin® Stacking Bin #184810, Price for pack of 6 (40210)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Yellow (30280YELLO)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (3502-186-1795)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WSL2-3672-AH)
- ROCKWELL WORX Portable Work Table, 32 in OAH, 300 lb Capacity, Black, Plastic Tabletop (WX066)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 96"Wx30"D (VTTR5-9630)
- BK RESOURCES Stainless Steel Work Table Open Base and Legs With 5"Riser 48"Wx30"D (QVTR5OB-4830)
- Vestil Work Tables