Shop All Stationary Lift Tables
Vestil
48" x 72" Electric Hydraulic Lift Table, Load Cap. 4000 lb.
Mfr # EHLT-4872-4-43-QS
Zoro # G1745663
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$4,526.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 72-3/8 in
- Overall Height 43"
- Overall Width 48-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EHLT-4872-4-43-QS
- Zoro # G1745663
- UPC # 691215230308
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 72-3/8 in |
Overall Height | 43" |
Overall Width | 48-3/8 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Electric Hydraulic Lift Table,4K,48x72
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S620-PPUB-2-R-2)
- CM Transport Chain Assembly With Eye Grab Hook, 38 In Trade, 6600 Lb Load, Grade 70, 16 Ft L (639038GGC16)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1" Diameter, 600Ft L (PD1)
- US CARGO CONTROL 3/8" x 14' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-14)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL 33-1/2" x 52-1/2", Electric Lift Table, Load Cap. 2000 lb. (EHE-2)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- Vestil Lifting Tables