Shop All Stationary Lift Tables
Vestil
48" x 72" Electric Hydraulic Lift Table, Load Cap. 3000 lb.
Mfr # EHLT-4872-3-43
Zoro # G1745611
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,088.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 72-3/8 in
- Overall Height 43"
- Overall Width 48-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EHLT-4872-3-43
- Zoro # G1745611
- UPC # 691215017527
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 72-3/8 in |
Overall Height | 43" |
Overall Width | 48-3/8 in |
Details
Load Capacity | 3000 lb. |
Item | Work Platform |
Description
Electric Hydraulic Lift Table,3K,48x72
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 21" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT21CR50)
- PEERLESS Chain, Straight, 5 ft., 4300 lb., Welded (5510205)
- RUBBERMAID COMMERCIAL Heavy Duty Adaptable Utility Cart, 2 Shelves, 25.2w x 51.5d x 36h, Black (1997208)
- MIDWEST FASTENER 3/4" Galvanized Steel Jaw & Eye Swivels (54640)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- Vestil Lifting Tables