Shop All Stationary Lift Tables
Vestil
48" X 48" Yellow Lift Table, Load Cap. 6000 lb., 230V
Mfr # UNI-4848-6-YEL-230-1
Zoro # G1752289
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,347.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # UNI-4848-6-YEL-230-1
- Zoro # G1752289
- UPC # 691215226875
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,48x48,Yellow,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 4" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-700 lbs Cpty (SCC-SPUR420)
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 1/4 X 50 7 000 lb strength 4X4 VEHICLE RECOVERY (TO2528597)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 1200 lb. (R-HS-6P)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- Vestil Stationary Lift Tables