Shop All Stationary Lift Tables
Vestil
48" X 48" Yellow Lift Table, Load Cap. 6000 lb., 208V
Mfr # UNI-4848-6-YEL-208-3
Zoro # G1752103
product price: $5,810.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,810.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-6-YEL-208-3
- Zoro # G1752103
- UPC # 691215222730
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,48x48,Yellow,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type U, 6 ft L, 4 in W, Polyester, Silver (1DNG5)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518P)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Yellow (EEF4-901-18)
- MIDWEST FASTENER 5/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35803)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- Vestil Lifting Tables