Shop All Stationary Lift Tables
Vestil
48" X 48" Yellow Lift Table, Load Cap. 6000 lb., 115V
Mfr # UNI-4848-6-YEL-115-1
Zoro # G1752270
product price: $5,347.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,347.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-6-YEL-115-1
- Zoro # G1752270
- UPC # 691215226868
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,48x48,Yellow,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 275 lb. (IX0405205G)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2436A3 A6-9 B8 C1 P1)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray (10055GY)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- PAKE HANDLING TOOLS Post Lift Table, 2000 Lb. Cap., 36x24 Platform, 34 to 52 Lift Range (PAKMP2052)
- Vestil Stationary Lift Tables