Shop All Stationary Lift Tables
Vestil
48" X 48" Yellow Lift Table, Load Cap. 4000 lb., 230V
Mfr # UNI-4848-4-YEL-230-3
Zoro # G1751729
product price: $3,695.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,695.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 48 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-4-YEL-230-3
- Zoro # G1751729
- UPC # 691215226844
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,48x48,Yellow,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 140 H Steel Maintenance Ladder, 11 Steps (LAD-MM-11-P)
- COTTERMAN 16 ft 3 in Fixed Ladder, Steel, 17 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F17S C1)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- Vestil Lifting Tables