Shop All Stationary Lift Tables
Vestil
48" X 48" Yellow Lift Table, Load Cap. 4000 lb., 230V, Overall Height: 42-1/4"
Mfr # UNI-4848-4-YEL-230-1
Zoro # G1751762
product price: $4,308.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,308.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-4-YEL-230-1
- Zoro # G1751762
- UPC # 691215226837
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 48 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,48x48,Yellow,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Cam-Alloy® S-Hook, Bright (5611005)
- GLEASON REEL Festoon System Kit, Round, 0.60-0.94, 80 Ft (RCG28008)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T110X10)
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform with Stainless Cover, 25 to 37 Lift Range (PAKMP1037S)
- Vestil Lifting Tables