Shop All Stationary Lift Tables
Vestil
48" X 48" Yellow Lift Table, Load Cap. 4000 lb., 115V
Mfr # UNI-4848-4-YEL-115-1
Zoro # G1751753
product price: $3,563.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,563.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-4-YEL-115-1
- Zoro # G1751753
- UPC # 691215226820
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 48 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,48x48,Yellow,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 24 in Flat Bungee Cords, 2PK (BDX1010)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 10' L (0063-0290-10)
- ERICKSON 3/8"X8Ft 250 lb Tite Rope (01801)
- ZORO SELECT Swivel Plate Caster, Poly, 3 in, 125 lb, Blu (1UHN6)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- BISHAMON Hydraulic Lift Table, 4400 lb. Cap, 33-1/2"W, 55-1/2"L (LX200N)
- Vestil Stationary Lift Tables