Shop All Stationary Lift Tables
Vestil
48" X 48" Yellow Lift Table, Load Cap. 2000 lb., 460V
Mfr # UNI-4848-2-YEL-460-3
Zoro # G1751710
product price: $3,342.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,342.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-2-YEL-460-3
- Zoro # G1751710
- UPC # 691215226813
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,48x48,Yellow,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEPHANT LIFTING PRODUCTS Hand Chain Hoist, C21, 1 Ton, 10 Ft Lift (C21-1-10)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- WMI Roll/Set Leveling Caster, Load Rating 60 lbs, M8 Stem Mounted (WMI-40S-BLK)
- PEERLESS Transport Chain, 400 ft., 6600 lb. (5041453)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- CABINETIZER Cabinet Lift Drilldrive (1013)
- Vestil Stationary Lift Tables