Shop All Stationary Lift Tables
Vestil
48" X 48" Yellow Lift Table, Load Cap. 2000 lb., 208V
Mfr # UNI-4848-2-YEL-208-3
Zoro # G1751692
product price: $3,441.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,441.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-2-YEL-208-3
- Zoro # G1751692
- UPC # 691215222716
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,48x48,Yellow,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURCO Surco 103H Universal Aluminum Van Ladder - Ladder Hook (103H)
- DAYTON Spring, 3-13/16"Hx2-15/64"Lx2-15/64"W (493X23)
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Safety Swivel Hooks (54659)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 3/16 In.D (NL1005)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- WESCO Folding Handle Scissors Lift Table, SLT-1100-11 (260208)
- Vestil Lifting Tables