Shop All Stationary Lift Tables
Vestil
48" X 48" Yellow Lift Table, Load Cap. 2000 lb., 115V
Mfr # UNI-4848-2-YEL-115-1
Zoro # G1751771
product price: $3,294.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,294.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-2-YEL-115-1
- Zoro # G1751771
- UPC # 691215226783
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,48x48,Yellow,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- MIDWEST FASTENER 1" Nickel Swivel Double Pulley 5PK (52233)
- RITCHIE K-Td.2 Kayaker Tiedown (K-TD.2)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 48", PR (F4-1.75-48-CPL)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- DAYTON Scissor Lift Table, 4000 lb Load Capacity (60NH62)
- Vestil Stationary Lift Tables