Shop All Stationary Lift Tables
Vestil
48" X 48" Hydraulic Post Table, Load Cap. 4000 lb.
Mfr # HT-40-4848
Zoro # G1748238
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,033.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HT-40-4848
- Zoro # G1748238
- UPC # 691215118323
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Hydraulic Post Table,4K lb.,48 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Brake Truck, 60", Assembly Required (NPK15CG245)
- SERVICE CASTER Regency 60082PU U-Boat Replacement Wheel Set - Regency Cart - (REG-SCC-PPUD820-2)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-275636 Front Casters or 3601 (LNI-275636)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- BALLYMORE Scissor Lift Table, 1250 lb. Cap, 47"W. 75"L (PLDPLUS)
- Vestil Stationary Lift Tables