Shop All Stationary Lift Tables
Vestil
48" X 48" Hydraulic Post Table, Load Cap. 3000 lb.
Mfr # HT-30-4848
Zoro # G1748183
product price: $1,911.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,911.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-30-4848
- Zoro # G1748183
- UPC # 691215133944
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 3000 lb. |
Item | Work Platform |
Description
Hydraulic Post Table,3K lb.,48 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Caster Wheel, CC Apex, 5", 450 lb. (CDP-Z-56)
- KEEPER Bungee Cord W/Ball 8 Pk (06325)
- BLICKLE Kingpin Swivel Caster, TPR, 5", Brake (LKRA-TPA 126G-FI)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- Vestil Lifting Tables