Shop All Stationary Lift Tables
Vestil
48" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb.
Mfr # EHLT-4848-3-43-QS
Zoro # G1745648
product price: $3,936.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$3,936.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 48-3/8 in
- Overall Width 48-3/8 in
- Overall Height 43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHLT-4848-3-43-QS
- Zoro # G1745648
- UPC # 691215230254
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48-3/8 in |
Overall Width | 48-3/8 in |
Overall Height | 43" |
Details
Load Capacity | 3000 lb. |
Item | Work Platform |
Description
Electric Hydraulic Lift Table,3K,48x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-10)
- KHK GEARS Ratchet and Pawls (SRT1-50)
- DAYTON Cable, 5/16 In, L 50 Ft, WLL 1660 Lb (2TAU3)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (785P+)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- Vestil Stationary Lift Tables