Shop All Stationary Lift Tables
Vestil
48" X 48" Blue Lift Table, Load Cap. 6000 lb., 460V
Mfr # UNI-4848-6-BLU-460-3
Zoro # G1752130
product price: $5,032.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,032.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-6-BLU-460-3
- Zoro # G1752130
- UPC # 691215222419
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,48x48,Blue,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-RSS830-1-KW-2SS)
- PEERLESS Chain, 20 ft., 800 lb., Zinc Plated (5011120)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HFMS-36)
- US CARGO CONTROL 48" L-Track- Black (AT48BL)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75" x 32"-CAP: 1100 LBS (TF110S)
- Vestil Lifting Tables