Shop All Stationary Lift Tables
Vestil
48" X 48" Blue Lift Table, Load Cap. 6000 lb., 230V
Mfr # UNI-4848-6-BLU-230-3
Zoro # G1752237
product price: $4,807.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,807.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-6-BLU-230-3
- Zoro # G1752237
- UPC # 691215222402
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,48x48,Blue,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Rack Guard (NPG6-18)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP122448SL-Y)
- HAMILTON Superflex Wheel, 10X2.75 5/8Rb (W-10-SU-5/8)
- VESTIL Caster Rigid (16-132-801)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 72"L, 5500 LBS. CAP. (ELF55-48X72)
- Vestil Lifting Tables