Shop All Stationary Lift Tables
Vestil
48" X 48" Blue Lift Table, Load Cap. 6000 lb., 208V
Mfr # UNI-4848-6-BLU-208-3
Zoro # G1752243
product price: $5,347.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,347.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-6-BLU-208-3
- Zoro # G1752243
- UPC # 691215223881
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,48x48,Blue,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- ZORO SELECT Caster Wheel, 1250 lb. Load, Silver Wheel (P-UA-060X020/050R)
- BUDGIT HOISTS Limit Lever (33215901)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- PAKE HANDLING TOOLS Electric Hydraulic Scissor Lift Table, 2,200 lb. Capacity, 48''x36'' Platform, 36.25'' Lifting Height (PAKHWBG103648)
- Vestil Lifting Tables