Shop All Stationary Lift Tables
Vestil
48" X 48" Blue Lift Table, Load Cap. 6000 lb., 115V
Mfr # UNI-4848-6-BLU-115-1
Zoro # G1752149
product price: $5,127.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,127.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-6-BLU-115-1
- Zoro # G1752149
- UPC # 691215222389
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Lift Table,6K,48x48,Blue,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE1801NFX2)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 3' - 1-ply (EE1-902-03-T3)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- VESTIL Light Duty Self-Dump Hopper .33 Cubic Yard 2000 lb Blue (D-33-LD)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Power Train Lift Table (72674)
- Vestil Lifting Tables