Shop All Stationary Lift Tables
Vestil
48" X 48" Blue Lift Table, Load Cap. 4000 lb., 460V
Mfr # UNI-4848-4-BLU-460-3
Zoro # G1752200
product price: $3,334.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$3,334.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 48 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-4-BLU-460-3
- Zoro # G1752200
- UPC # 691215222372
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,48x48,Blue,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster Kit, Steel, 6 in., 900 lb., PK4 (4LLN3)
- VESTIL POLY LIDS FOR SIZE 2 STYLE D HOPPER (PLID-D-200)
- ZORO SELECT Caster Wheel, 800 lb., 4 D x 1-1/2 In. (1NWB8)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11902)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- Vestil Stationary Lift Tables