Shop All Stationary Lift Tables
Vestil
48" X 48" Blue Lift Table, Load Cap. 4000 lb., 230V
Mfr # UNI-4848-4-BLU-230-1
Zoro # G1752219
product price: $3,722.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,722.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-4-BLU-230-1
- Zoro # G1752219
- UPC # 691215222358
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 48 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,48x48,Blue,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL92)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4228HD)
- VESTIL Adjust Step-Mate Stand - Stainless Steel - AHW-H-1948-SS (AHW-H-1948-SS)
- ZORO SELECT Gate Cstr, Rubr, 3in, 125lb, 3/16in Plt Thck (F1RN03052S001)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- NORCO PROFESSIONAL LIFTING 2500 Lb. Power Train Lift Table (72850A)
- Vestil Stationary Lift Tables