Shop All Stationary Lift Tables
Vestil
48" X 48" Blue Lift Table, Load Cap. 4000 lb., 230V, Overall Height: 42-1/4"
Mfr # UNI-4848-4-BLU-230-3
Zoro # G1752191
product price: $3,426.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,426.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-4-BLU-230-3
- Zoro # G1752191
- UPC # 691215222365
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 48 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,48x48,Blue,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- EGA Fixed Dock Ladder, Walk Through, 6 Steps, Top Step Height 5'6", Overall Length 9' (MDT06)
- COFFING HOISTS Latch Kit Lhhb 1 t, #J03 (JHH5074U)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700436CF)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- SOUTHWORTH Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L (LS-4-36-4848-FTT)
- Vestil Lifting Tables