Shop All Stationary Lift Tables
Vestil
48" X 48" Blue Lift Table, Load Cap. 4000 lb., 2080V
Mfr # UNI-4848-4-BLU-208-3
Zoro # G1752167
product price: $3,722.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,722.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-4-BLU-208-3
- Zoro # G1752167
- UPC # 691215223874
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 48 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,48x48,Blue,2080V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-8" Semi Steel Cast Iron Wheel Only w/Roller Bearing-3/4" Bore -2500 lbs Cpty (SCC-SSR830)
- KELLEY Dock Leveler, Shock Absorber (709-872)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (NER020LD-10)
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- PANELLIFT Hangpro Drywall Lift for Walls Model 150 (150)
- Vestil Lifting Tables