Shop All Stationary Lift Tables
Vestil
48" X 48" Blue Lift Table, Load Cap. 4000 lb., 115V
Mfr # UNI-4848-4-BLU-115-1
Zoro # G1752182
product price: $3,563.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,563.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 48 in
- Overall Height 42-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-4-BLU-115-1
- Zoro # G1752182
- UPC # 691215222341
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Overall Height | 42-1/4" |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,48x48,Blue,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Straight Folding Hand Truck, 500 lb Cap. (FTA19E1AL)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 48 In. L (APT-2448-6PY)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-244)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- Vestil Lifting Tables