Shop All Stationary Lift Tables
Vestil
48" X 48" Blue Lift Table, Load Cap. 2000 lb., 460V
Mfr # UNI-4848-2-BLU-460-3
Zoro # G1751683
product price: $3,476.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,476.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-2-BLU-460-3
- Zoro # G1751683
- UPC # 691215222334
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,48x48,Blue,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Ladder Leveling Leg for Keylok Leveling System QTY 1 (LL-STB-1QC)
- DAYTON Cable, 3/64 in., 25 ft., 7 x 7, Clear Vinyl (33RF97)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 15-1/2InW (2WJN2)
- VESTIL Manual Brush Sweeper, Small Gear Driven (JAN-SM)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- CABINETIZER Cabinet Lift Drilldrive (1013)
- Vestil Lifting Tables