Shop All Stationary Lift Tables
Vestil
48" X 48" Blue Lift Table, Load Cap. 2000 lb., 208V
Mfr # UNI-4848-2-BLU-208-3
Zoro # G1751738
product price: $3,467.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,467.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4848-2-BLU-208-3
- Zoro # G1751738
- UPC # 691215223867
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 48 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,48x48,Blue,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- LIFT-ALL Roundsling, Endless, 18 ft L, 31000 lb Cap (EN360X18)
- LOOS Wire Rope Oval Sleeve, 1/32 In, 122 Copper (SL2-1)
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons (BC360)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- NORCO PROFESSIONAL LIFTING 2500 Lb. Power Train Lift Table (72850A)
- Vestil Lifting Tables