Shop All Spill Containment Accessories
Vestil
48'' x 48'' 4 Drum Polyethylene Ultra Spill Containment Deck VLPUT-4848
Mfr # 736VLPUT4848
Zoro # G211790377
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736VLPUT4848
- Zoro # G211790377
- Country of Origin United States
- Category Spill Containment Accessories
Description
Contain spills in your industrial facility with this Vestil 48'' x 48'' 4 drum polyethylene ultra spill containment deck VLPUT-4848. This low-profile unit is designed to catch hazardous spills for easy cleanup. The 48'' x 48'' deck is designed to hold up to 4 drums at a time. This unit is compact to fit in areas with limited space and it is lightweight for easy transport. It boasts an ample 6000 lb. capacity to securely hold heavy drums.The sump can hold up to 22 gallons of spilled liquids. The grating is made of chemical-resistant polyethylene and it is removable for easy cleanup. The outer layer of this unit is constructed of heavy-duty 18.5 oz. PVC material for long-lasting durability. This material can be folded down for compact storage. For your convenience this unit is quick and easy to assemble.Overall Dimensions:Length: 48''Width: 48''Height: 2 1/2''Capacity: 6000 lb.Sump Capacity: 22 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (69-210)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840M)
- OCCUNOMIX Small T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YS)
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- VESTIL Drum Contain ment Base, Yellow (SCC-65-YL)
- VESTIL Sand Bags/Parts Bag, Woven Polypropylene, 200/Pack, White, 14-3/4" x 26", (PWB-SAND-W)
- ULTRATECH Cvrd Drum Spl Cntnmnt Palet, 63-1/2 in. H (1082)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- JUSTRITE Double Drum Collection Center, Dual Covers, Forklift Channels, Black - 28683 (28683)
- PIG Sediment Drain Filter, 49" L, 29" W, 20" H (FLT748-WPT)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- Vestil Spill Containment Accessories