Shop All Dock Plates & Boards
Vestil
48" x 36" Aluminum Dock Plate, 1/2" Thick, 5300 lb Capacity
Mfr # EH-4836
Zoro # G203509222
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5300
- Overall Length 36
- Overall Height 9.5
- Overall Width 54
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EH-4836
- Zoro # G203509222
- UPC # 691215016926
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 |
Overall Height | 9.5 |
Overall Width | 54 |
Length | 36 |
Height | 9.5 |
Width | 54 |
Depth | 36 |
Usable Width | 48 in |
Details
Load Capacity | 5300 |
Material | Aluminum |
Color | Silver |
Weight | 89 |
Features | Sturdy design is ideal for foot traffic, hand trucks and pallet trucks (not for use with fork trucks). High-strength 6061 aluminum tread plate material is durable yet lightweight. Zinc-plated locking legs and lifting handles are OSHA compliant. Beveled entrance and exit edges allow for smoother transition |
Description
The aluminum economizer dock plate is an economical way to speed up truck loading and unloading. The unit spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. The dock plate is constructed of high strength, non-skid aluminum alloy tread plate. The lightweight design with bolt on zinc plated legs and handles on each side makes portability easy. Locking legs for OSHA compliance. Not for use with fork trucks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 70 H Steel Maintenance Ladder - 4 Step Perforated, 4 in Steps (LAD-MM-4-P)
- KEEPER Keeper Black Rubber Tarp Strap 45 in. L (A06245Z)
- WERNER End Cap Kit (25-13)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D5)
- VESTIL Dock Board (E-4842)
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- VESTIL Alum Truck Dockboard, 20,000 lb., 72x48 (BTA-20007248)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 2900 lb Capacity (E-6048)
- VESTIL Steel Truck Dockboard, 20000 lb., 60Wx60L (TS-20-6060)
- VESTIL Dock Seal / Shelter Combination (D-150/650-18)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 24" (A-3624)
- Vestil Dock Plates & Boards